Motion
66253350609

NORTON ABRASIVES
66253350609

11-1/4 x 2-1/4 x 8 In. Vitrium3 Surface Grinding Segment 86A24-G20VTX2
Mi Item #10957216
MFR #66253350609
Price$324.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253350609

11-1/4 x 2-1/4 x 8 In. Vitrium3 Surface Grinding Segment 86A24-G20VTX2
Mi Item #10957216
MFR #66253350609

Mfr description
66253350609 TYPE 31 SEGMENTS
  • Sharper aluminum oxide abrasive grain delivers cooler-cutting, consistent performance
  • Vitrium3 bond is the strongest bond in the Norton portfolio, with patented pore-induced construction
  • exceptionally cool, burn-free cutting even on tough, heat-sensitive super alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.44/each

Specifications

Dimensions

  • Thickness
    2-1/4 in
  • Width
    11-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    G
  • Grit Number
    20
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)