Motion
66253350617

NORTON ABRASIVES
66253350617

11-1/4 x 3 x 8 In. Vitrium3 Surface Grinding Segment 86A24-G20VTX2
MI ITEM #10957232
MFR #66253350617
List Price$587.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253350617

11-1/4 x 3 x 8 In. Vitrium3 Surface Grinding Segment 86A24-G20VTX2
MI ITEM #10957232
MFR #66253350617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.90/each for your price

Overview

Mfr description
66253350617 TYPE 31 SEGMENTS
  • Sharper aluminum oxide abrasive grain delivers cooler-cutting, consistent performance
  • Vitrium3 bond is the strongest bond in the Norton portfolio, with patented pore-induced construction
  • exceptionally cool, burn-free cutting even on tough, heat-sensitive super alloys
  • Segments available for Hanchett Mattison Norton, Sterling, Abrasive Associates, Cortland, and Cortland Bonus Grind machines
  • Better choice on all low-, medium-, and high-force stock removal and precision applications on hard-to-grind aerospace alloys and large areas of contact
  • exceptional form and corner-holding

Specifications

  • Width
    11-1/4 in
  • Thickness
    3 in
  • Grit Number
    20
  • Grade
    G
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text