Motion
69083166140

NORTON ABRASIVES
69083166140

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 150, Wheel Diameter: 26 in, Maximum RPM: 295 rpm
Mi Item #10957236
MFR #69083166140
Price$7,572.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083166140

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 150, Wheel Diameter: 26 in, Maximum RPM: 295 rpm
Mi Item #10957236
MFR #69083166140

Mfr description
69083166140 TYPE 35 PLATE WHEELS
  • Type 35 plate mounted disc wheels with strong, black-colored silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives when double disc grinding
  • Ideal for grinding 300 series stainless steel and cast, chilled and grey irons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,572.30/each

Specifications

Dimensions

  • Arbor Hole Size
    11 in
  • Arbor Size
    11 in
  • Center Hole Diameter
    11 in
  • Disc Diameter
    26 in
  • Face Rim Width
    7-1/2 in
  • Hole Size
    11 in
  • Overall Diameter
    26 in
  • Overall Thickness
    2-1/2 in
  • Weight
    112.5 lb
  • Wheel Diameter
    26 in
  • Wheel Thickness
    2-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    With a black silicon carbide abrasive on a plate mounted disc, this 37C SC Type 35 toolroom wheel is ideal for grinding nonferrous material, including aluminum, titanium, soft metals such as aluminum and copper, masonry, ceramics, glass, and even rubber. This wheel also works on 300 series stainless steel as well as gray, chilled and cast iron. The vitrified bond lengthens the life of the silicon carbide, making this plate mounted disc wheel an excellent choice for your double disc grinder.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Bond Type
    Vitrified
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Double Disc Grinder
  • Form Type
    Type 35
  • Grade
    J
  • Grain Structure
    8
  • Grit Grade
    J
  • Grit Number
    150
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69083166140
  • Manufacturer Upc Number
    690831661404
  • Material
    Ceramic Alumina
  • Max Rpm
    295 rpm
  • Maximum Speed
    295 rpm
  • Mineral Type
    Silicon Carbide
  • Package Quantity
    1
  • Porosity
    8
  • Specification
    37C150-J9VMT
  • Tool Comp
    Double Disc Grinder
  • UPC_NO
    69083166140
  • Wheel Color
    Black
  • Wheel Hardness
    J
  • Wheel Type
    Type 35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)