Motion
61463639632

NORTON ABRASIVES
61463639632

3/4 x 3/4 x 4 In. Dressing Stick 38A90-LV
MI ITEM #10957241
MFR #61463639632
List Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463639632

3/4 x 3/4 x 4 In. Dressing Stick 38A90-LV
MI ITEM #10957241
MFR #61463639632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.25/each for your price

Overview

Mfr description
61463639632 TYPE 54 DRESSING STICKS
  • Friable, white aluminum oxide abrasive with cool dressing action
  • The most versatile vitrified bond, especially engineered for toolroom/dressing applications
  • Ideal for dressing and cleaning resin and vitrified cBN wheels, these sticks also work well for diamond wheels
  • Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance

Specifications

  • Color
    White
  • Width
    3/4 in
  • Thickness
    3/4 in
  • Length
    4 in
  • Grit Number
    90
  • Grade
    L
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought