1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
07660710466
1 x 1 x 6 In. Retail Dressing Stick 37C46-RVK
Mi Item #
10957242
MFR #
07660710466
Price
$17.90
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Dressing Sticks
NORTON ABRASIVES 07660710466
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
07660710466
1 x 1 x 6 In. Retail Dressing Stick 37C46-RVK
Mi Item #
10957242
MFR #
07660710466
Mfr description
07660710466 TYPE 54 DRESSING STICKS
Medium grit, sharp, durable silicon carbide abrasive
Superior vitrified bond engineered to maximize the life of silicon carbide abrasives
Ideal for dressing conventional vitrified wheels or as a very rough finishing stick to remove small burrs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.90
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Thickness
1 in
Width
1 in
Details
Color
Black
Grade
R
Grit Number
46
Package Quantity
1
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items