Motion
61463647865

NORTON ABRASIVES
61463647865

1 x 1 x 6 In. Dressing Stick PCD COARSE
MI ITEM #10957244
MFR #61463647865
List Price$113.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463647865

1 x 1 x 6 In. Dressing Stick PCD COARSE
MI ITEM #10957244
MFR #61463647865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.53/each for your price

Overview

Mfr description
61463647865 TYPE 54 DRESSING STICKS
  • High-purity, super fine grit, white aluminum oxide
  • Engineered specifically for dressing superabrasive diamond and cBN wheels
  • May also be used as finishing sticks to polish and remove small burrs
  • Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance

Specifications

  • Color
    White
  • Width
    1 in
  • Thickness
    1 in
  • Length
    6 in
  • Grit Number
    400
  • Grade
    K
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought