1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463647867
1 x 1 x 6 In. Dressing Stick PCD FINE
Mi Item #
10957246
MFR #
61463647867
Price
$103.86
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Dressing Sticks
NORTON ABRASIVES 61463647867
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463647867
1 x 1 x 6 In. Dressing Stick PCD FINE
Mi Item #
10957246
MFR #
61463647867
Mfr description
61463647867 TYPE 54 DRESSING STICKS
High-purity, super fine grit, white aluminum oxide
Engineered specifically for dressing superabrasive diamond and cBN wheels
May also be used as finishing sticks to polish and remove small burrs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$103
.86
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Thickness
1 in
Width
1 in
Details
Color
White
Grade
H
Grit Number
800
Package Quantity
1
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items