Motion
61463610485

NORTON ABRASIVES
61463610485

1 x 2 x 8 In. Dressing Stick 37C24-TVK
MI ITEM #10957248
MFR #61463610485
Your Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610485

1 x 2 x 8 In. Dressing Stick 37C24-TVK
MI ITEM #10957248
MFR #61463610485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.04/each(List $63.30)

Overview

Mfr description
61463610485 TYPE 54 DRESSING STICKS
  • Sharp, durable silicon carbide abrasive
  • Superior vitrified bond engineered to maximize the life of silicon carbide abrasives
  • Ideal for dressing conventional vitrified wheels or as a very rough finishing stick to remove small burrs
  • Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance

Specifications

  • Color
    Black
  • Width
    2 in
  • Thickness
    1 in
  • Length
    8 in
  • Grit Number
    24
  • Grade
    T
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought