Motion
61463686139

NORTON ABRASIVES
61463686139

3/4 x 2-1/2 x 1/4 In. Quantum Vitrified Bond Mounted Point A1 A1 36 QUANTUM OIL AND GAS 36 Grit
MI ITEM #10957250
MFR #61463686139
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686139

3/4 x 2-1/2 x 1/4 In. Quantum Vitrified Bond Mounted Point A1 A1 36 QUANTUM OIL AND GAS 36 Grit
MI ITEM #10957250
MFR #61463686139

Mfr description
61463686139 VITRIFIED BOND MOUNTED POINT
  • Quantum grain with unique, engineered ceramic grain and shape, specifically developed for high-volume, high-speed alloy grinding operations
  • Minimal loading and heat build-up
  • provide up to 33% longer life and 37% better metal removal rates versus other ceramic points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in
  • Weight
    0.1 lb

Details

  • Grade
    N
  • Grit Number
    36
  • Harmonization Code
    6804.22.6000
  • Manufacturer Stock Number
    61463686139
  • Manufacturer Upc Number
    614636861395
  • Material
    Ceramic Alumina
  • Max Rpm
    19800 rpm
  • Package Quantity
    1
  • Point Shape Code
    A1
  • UPC_NO
    61463686139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)