Motion
69083154055

NORTON ABRASIVES
69083154055

3/8 x 1-1/4 x 1/4 In. Quantum Vitrified Bond Mounted Point W179 W179 36 QUANTUM OIL AND GAS 36 Grit
Mi Item #10957257
MFR #69083154055
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083154055

3/8 x 1-1/4 x 1/4 In. Quantum Vitrified Bond Mounted Point W179 W179 36 QUANTUM OIL AND GAS 36 Grit
Mi Item #10957257
MFR #69083154055

Mfr description
69083154055 VITRIFIED BOND MOUNTED POINT
  • Quantum grain with unique, engineered ceramic grain and shape, specifically developed for high-volume, high-speed alloy grinding operations
  • Minimal loading and heat build-up
  • provide up to 33% longer life and 37% better metal removal rates versus other ceramic points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in
  • Weight
    0.032 lb

Details

  • Grade
    N
  • Grit Number
    36
  • Harmonization Code
    6804.22.6000
  • Manufacturer Stock Number
    69083154055
  • Manufacturer Upc Number
    690831540556
  • Material
    Ceramic Alumina
  • Max Rpm
    20415 rpm
  • Package Quantity
    1
  • Point Shape Code
    W179
  • UPC_NO
    69083154055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)