Motion
61463686137

NORTON ABRASIVES
61463686137

1/2 x 2 x 1/4 In. Quantum Vitrified Bond Mounted Point W189 W189 36 QUANTUM OIL AND GAS 36 Grit
MI ITEM #10957259
MFR #61463686137
List Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686137

1/2 x 2 x 1/4 In. Quantum Vitrified Bond Mounted Point W189 W189 36 QUANTUM OIL AND GAS 36 Grit
MI ITEM #10957259
MFR #61463686137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.91/each for your price

Overview

Mfr description
61463686137 VITRIFIED BOND MOUNTED POINT
  • Quantum grain with unique, engineered ceramic grain and shape, specifically developed for high-volume, high-speed alloy grinding operations
  • Minimal loading and heat build-up
  • provide up to 33% longer life and 37% better metal removal rates versus other ceramic points
  • Versatile
  • optimized for all low-, medium-, and high-force vitrified applications
  • Best choice for high-volume, coarse grit, rapid metal removal and surface prep applications

Specifications

  • Grit Number
    36
  • Grade
    N
  • Shank Diameter
    1/4 in
  • Max Rpm
    24000 rpm
  • Weight
    0.07 lb
  • Package Quantity
    1
  • Harmonization Code
    6804.22.6000
  • Manufacturer Stock Number
    61463686137
  • Manufacturer Upc Number
    614636861371
  • UPC_NO
    61463686137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text