Overview
Mfr description
61463685755 BENCH OIL STONES
- A convenient combination of coarse and fine grit sides of India, our smooth cutting aluminum oxide abrasive
- Use the coarse side to repair damaged edges then use the fine side for an even sharper edge
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- Length is compatible with longer blade lengths common to kitchen knives
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Thickness
- ColorBlack
- GradeO
- Package Quantity1
- Manufacturer Stock Number61463685755
- Manufacturer Upc Number614636857558
- SpecificationEZ EDGE AE6
- UPC_NO61463685755
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data