Motion
61463689506

NORTON ABRASIVES
61463689506

8 x 3 x 1 In. Single Grit Waterstone WS1000 1000 Grit
MI ITEM #10957515
MFR #61463689506
List Price$177.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463689506

8 x 3 x 1 In. Single Grit Waterstone WS1000 1000 Grit
MI ITEM #10957515
MFR #61463689506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.66/each for your price

Overview

Mfr description
61463689506 KITS AND SHARPENING SYSTEMS
  • System of four synthetic stones designed to work together, with water for fast sharpening, fine finish
  • Softer than traditional oilstones - providing lapping action for superb results with low pressure
  • Color-coded by grit: 220 grit for repairing badly damaged tools, 1000 grit for initial cut, 4000 grit for excellent finishing, and 8000 grit for polishing
  • Better choice for producing superior edges for planes and straight chisels

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Thickness
  • Color
    White
  • Grade
    J
  • Package Quantity
    1
  • Manufacturer Stock Number
    61463689506
  • Manufacturer Upc Number
    614636895062
  • Specification
    1000 GRIT
  • UPC_NO
    61463689506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought