Motion
61463689507

NORTON ABRASIVES
61463689507

8 x 3 x 1 In. Single Grit Waterstone WS4000 4000 Grit
Mi Item #10957517
MFR #61463689507
Price$241.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463689507

8 x 3 x 1 In. Single Grit Waterstone WS4000 4000 Grit
Mi Item #10957517
MFR #61463689507

Mfr description
61463689507 KITS AND SHARPENING SYSTEMS
  • System of four synthetic stones designed to work together, with water for fast sharpening, fine finish
  • Softer than traditional oilstones - providing lapping action for superb results with low pressure
  • Color-coded by grit: 220 grit for repairing badly damaged tools, 1000 grit for initial cut, 4000 grit for excellent finishing, and 8000 grit for polishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.29/each

Specifications

Dimensions

  • Overall Thickness  
    1 in
  • Overall Width  
    3 in

Details

  • Color
    Gray
  • Grade
    J
  • Manufacturer Stock Number
    61463689507
  • Manufacturer Upc Number
    614636895079
  • Package Quantity
    1
  • Specification
    4000 GRIT WATERSTONE
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    61463689507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)