Motion
61463689508

NORTON ABRASIVES
61463689508

8 x 3 x 1 In. Single Grit Waterstone WS8000 8000 Grit
Mi Item #10957519
MFR #61463689508
Price$354.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463689508

8 x 3 x 1 In. Single Grit Waterstone WS8000 8000 Grit
Mi Item #10957519
MFR #61463689508

Mfr description
61463689508 KITS AND SHARPENING SYSTEMS
  • System of four synthetic stones designed to work together, with water for fast sharpening, fine finish
  • Softer than traditional oilstones - providing lapping action for superb results with low pressure
  • Color-coded by grit: 220 grit for repairing badly damaged tools, 1000 grit for initial cut, 4000 grit for excellent finishing, and 8000 grit for polishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.92/each

Specifications

Dimensions

  • Overall Thickness  
    1 in
  • Overall Width  
    3 in

Details

  • Color
    Yellow
  • Grade
    H
  • Manufacturer Stock Number
    61463689508
  • Manufacturer Upc Number
    614636895086
  • Package Quantity
    1
  • Specification
    8000 GRIT
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    61463689508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)