Specifications
Dimensions
- Overall Thickness1/2 in
- Overall Width1-3/8 in
Details
- ColorBlack
- GradeO
- Manufacturer Stock Number07660787938
- Manufacturer Upc Number076607879387
- Package Quantity1
- SpecificationMEDIUM SILICON CARBIDE
- Stone MaterialSilicon Carbide
- UPC_NO07660787938
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)