Motion
07660703215

NORTON ABRASIVES
07660703215

Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Heavy Cotton, Polycotton Backing Material, 60 Grit, Blue Color
MI ITEM #10957552
MFR #07660703215
Price$16.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660703215

Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Heavy Cotton, Polycotton Backing Material, 60 Grit, Blue Color
MI ITEM #10957552
MFR #07660703215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.64/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Thread Size
    M10 x 5/8-11

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Beveling, Blending, Deburring, Finishing, Stock Removal
  • Attachment Type
    Arbor Hole
  • Backing Material
    Heavy Cotton, Polycotton
  • Color
    Blue
  • Disc Attachment Type
    Arbor Hole
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    07660703215
  • Material Application
    Metal, Stainless Steel
  • Mounting Type
    Center Mount

Overview

Mfr description
07660703215 FLAP DISCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought