Motion
66623399049

NORTON ABRASIVES
66623399049

4 x 5/8 In. BlueFire Fiberglass Conical Flap Disc Type 29 P36 Grit R884P Zirconia Alumina
MI ITEM #10957555
MFR #66623399049
List Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399049

4 x 5/8 In. BlueFire Fiberglass Conical Flap Disc Type 29 P36 Grit R884P Zirconia Alumina
MI ITEM #10957555
MFR #66623399049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.71/each for your price

Overview

Mfr description
66623399049 FLAP DISCS
  • Type 29 conical flap discs with high performance zirconia alumina plus abrasive provide aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Excellent choice for coarse grit blending, deburring, and stock removal

Specifications

  • Abrasive Type
    Coated Flap Discs,Discs
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    P36
  • Center Hole Diameter
  • Backing Material
    Y-wt. Cotton
  • Coat Type
    Coated
  • Backing Weight
    Y-wt. Cotton
  • Max Rpm
    15300 rpm
  • Maximum Speed
    15300 rpm
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Mineral Type
    Zirconia Alumina
  • Shape
    Type 29
  • Manufacturer Stock Number
    66623399049
  • Manufacturer Upc Number
    666233990497
  • UPC_NO
    66623399049
  • Package Qty
    10
  • Arbor Size
    5/8 in
  • Package Quantity
    1
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Fiberglass Conical Flap Disc
  • Manufacturer Package Quantity
    10
  • Mounting Hole Size
    5/8 in
  • Series
    BlueFire
  • Weight
    0.13 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text