Motion
66623399050

NORTON ABRASIVES
66623399050

Norton Flap Disc - Type 29, 4 in Disc Diameter, 5/8 in Center Hole, P40 Grit, 15300 rpm
Mi Item #10957558
MFR #66623399050
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399050

Norton Flap Disc - Type 29, 4 in Disc Diameter, 5/8 in Center Hole, P40 Grit, 15300 rpm
Mi Item #10957558
MFR #66623399050

Mfr description
66623399050 FLAP DISCS
  • Type 29 conical flap discs with high performance zirconia alumina plus abrasive provide aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.26/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Backing Weight
    X-wt. Cotton
  • Center Hole Diameter  
    5/8 in
  • Disc Diameter  
    4 in
  • Mounting Hole Size
    5/8 in
  • Weight
    0.12 lb

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated Flap Discs,Discs
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    X-wt. Cotton
  • Bonding Type
    Resin
  • Coat Type
    Coated
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Fiberglass Conical Flap Disc
  • Flap Disc Type
    Type 29
  • For Use With
    Pistol Grip Air Sander, Right Angle Grinder, Robotics
  • Form Material
    Zirconia Alumina Cloth
  • Grade
    Coarse
  • Grit Number
    P40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399050
  • Manufacturer Upc Number
    666233990503
  • Max Rpm
    15300 rpm
  • Maximum Speed
    15300 rpm
  • Mineral Type
    Zirconia Alumina
  • Package Qty
    10
  • Package Quantity
    1
  • Series
    BlueFire
  • Shape
    Type 29
  • Substrate
    Fiberglass
  • UPC_NO
    66623399050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)