Motion
07660703211

NORTON ABRASIVES
07660703211

Sanding Disc - 4-1/2 in Disc Diameter, 5/8-11 in Arbor, Zirconia Alumina Abrasive Material, Heavy Cotton, Polycotton Backing Material, 40 Grit, Blue Color
Mi Item #10957561
MFR #07660703211
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660703211

Sanding Disc - 4-1/2 in Disc Diameter, 5/8-11 in Arbor, Zirconia Alumina Abrasive Material, Heavy Cotton, Polycotton Backing Material, 40 Grit, Blue Color
Mi Item #10957561
MFR #07660703211

Mfr description
07660703211 FLAP DISCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Backing Weight
    Y-Weight
  • Disc Diameter  
    4-1/2 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    Heavy Cotton, Polycotton
  • Color
    Blue
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    07660703211
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Low Carbon Steels, Super Alloys, Titanium
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)