Motion
66261132813

NORTON ABRASIVES
66261132813

4-1/2 x 7/8 In. Red Heat R983 Plastic Flat Flap Disc Type 27 40 Grit R983 Ceramic Alumina
Mi Item #10957569
MFR #66261132813
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132813

4-1/2 x 7/8 In. Red Heat R983 Plastic Flat Flap Disc Type 27 40 Grit R983 Ceramic Alumina
Mi Item #10957569
MFR #66261132813

Mfr description
66261132813 FLAP DISCS
  • Type 27 flat flap disc with premium ceramic alumina/zirconia alumina blend and advanced self-sharpening grinding aid minimize heat to deliver superior performance and efficiencies on hard-to grind materials, mild carbon steel, and ferrous metal/cast iron
  • Improved, thicker Y-weight backing provides extended durability and reduced edge wear
  • Flat face and trimmable Type 27 plastic backing plate make these a best choice for finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Backing Weight
    Y-wt. Polyester
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    4-1/2 in
  • Mounting Hole Size
    7/8 in
  • Weight
    0.25 lb

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Flap Discs,Discs
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Plastic Flat Flap Disc
  • Flap Disc Type
    Type 27
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261132813
  • Manufacturer Upc Number
    662611328135
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Qty
    10
  • Package Quantity
    1
  • Series
    Red Heat
  • Shape
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)