Motion
66623399189

NORTON ABRASIVES
66623399189

Sanding Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, 36 Grit
MI ITEM #10957571
MFR #66623399189
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399189

Sanding Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, 36 Grit
MI ITEM #10957571
MFR #66623399189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.79/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Thread Size
    M10 x 5/8-11

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Beveling, Blending, Deburring, Finishing, Stock Removal
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399189
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Composites, Copper, Fiberglass, Low Carbon Steels, Super Alloys, Titanium

Overview

Mfr description
66623399189 FLAP DISCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought