Motion
77696090141

NORTON ABRASIVES
77696090141

5 x 5/8-11 In. Blaze Plastic Flat Flap Disc Type 27 40 Grit R980P Premium Ceramic Alumina
Mi Item #10957574
MFR #77696090141
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090141

5 x 5/8-11 In. Blaze Plastic Flat Flap Disc Type 27 40 Grit R980P Premium Ceramic Alumina
Mi Item #10957574
MFR #77696090141

Mfr description
77696090141 FLAP DISCS
  • Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.84/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Backing Weight
    Y-wt. Polyester
  • Center Hole Diameter  
    5/8 in-11
  • Disc Diameter  
    5 in
  • Mounting Hole Size
    5/8 in-11
  • Weight
    0.5 lb

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Flap Discs,Discs
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Plastic Flat Flap Disc
  • Flap Disc Type
    Type 27
  • Grade
    Extra Coarse Grit
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696090141
  • Manufacturer Upc Number
    776960901410
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Package Qty
    10
  • Package Quantity
    1
  • Series
    Blaze
  • Shape
    Type 27
  • UPC_NO
    77696090141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)