Motion
77696090142

NORTON ABRASIVES
77696090142

5 x 5/8-11 In. Blaze Plastic Flat Flap Disc Type 27 60 Grit R980P Premium Ceramic Alumina
Mi Item #10957578
MFR #77696090142
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090142

5 x 5/8-11 In. Blaze Plastic Flat Flap Disc Type 27 60 Grit R980P Premium Ceramic Alumina
Mi Item #10957578
MFR #77696090142

Mfr description
77696090142 FLAP DISCS
  • Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.84/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Backing Weight
    Y-wt. Polyester
  • Center Hole Diameter  
    5/8 in-11
  • Disc Diameter  
    5 in
  • Mounting Hole Size
    5/8 in-11
  • Weight
    0.47 lb

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Flap Discs,Discs
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Plastic Flat Flap Disc
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696090142
  • Manufacturer Upc Number
    776960901427
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Package Qty
    10
  • Package Quantity
    1
  • Series
    Blaze
  • Shape
    Type 27
  • UPC_NO
    77696090142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)