Motion
66261132142

NORTON ABRASIVES
66261132142

Sanding Disc - 5 in Disc Diameter, 5/8-11 in Arbor, Ceramic Alumina Abrasive Material, Polyester Cloth Backing Material, 60 Grit
Mi Item #10957580
MFR #66261132142
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132142

Sanding Disc - 5 in Disc Diameter, 5/8-11 in Arbor, Ceramic Alumina Abrasive Material, Polyester Cloth Backing Material, 60 Grit
Mi Item #10957580
MFR #66261132142

Mfr description
66261132142 FLAP DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Backing Weight
    Y-Weight
  • Disc Diameter  
    5 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Attachment Type
    Arbor Hole
  • Backing Material
    Polyester Cloth
  • Disc Attachment Type
    Arbor Hole
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261132142
  • Material Application
    Chrome, Cobalt, Inconel, Stainless Steel, Titanium
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)