Motion
66623399191

NORTON ABRASIVES
66623399191

Sanding Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, Fiberglass Backing Material, 60 Grit, Blue Color
Mi Item #10957582
MFR #66623399191
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399191

Sanding Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, Fiberglass Backing Material, 60 Grit, Blue Color
Mi Item #10957582
MFR #66623399191

Mfr description
66623399191 FLAP DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.79/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Blending, Contour Work, Deburring, Edge Work, Stock Removal
  • Attachment Type
    Arbor Hole
  • Backing Material
    Fiberglass
  • Color
    Blue
  • Disc Attachment Type
    Arbor Hole
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399191
  • Material Application
    Aluminum, Brass, Bronze, Cast Iron, Copper, Soft carbon steel, Stainless steel, Titanium
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)