Motion
77696090143

NORTON ABRASIVES
77696090143

Norton Flap Disc - Type 27, 5 in Disc Diameter, 0.6250 in Center Hole, 80 Grit, 12000 rpm
Mi Item #10957584
MFR #77696090143
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090143

Norton Flap Disc - Type 27, 5 in Disc Diameter, 0.6250 in Center Hole, 80 Grit, 12000 rpm
Mi Item #10957584
MFR #77696090143

Mfr description
77696090143 FLAP DISCS
  • Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.84/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y-wt. Polyester
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    5 in
  • Mounting Hole Size
    5/8 in-11
  • Weight
    0.46 lb

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Flap Discs,Discs
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Plastic Flat Flap Disc
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696090143
  • Manufacturer Upc Number
    776960901434
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Package Qty
    10
  • Package Quantity
    1
  • Series
    Blaze
  • Shape
    Type 27
  • Substrate
    Plastic
  • Trimmable
    Trimmable
  • UPC_NO
    77696090143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)