Motion
66261132147

NORTON ABRASIVES
66261132147

6 x 5/8-11 In. Blaze Fiberglass HD Flat Flap Disc Type 27 80 Grit R980P Premium Ceramic Alumina
Mi Item #10957592
MFR #66261132147
Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132147

6 x 5/8-11 In. Blaze Fiberglass HD Flat Flap Disc Type 27 80 Grit R980P Premium Ceramic Alumina
Mi Item #10957592
MFR #66261132147

Mfr description
66261132147 FLAP DISCS
  • Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Smooth running, high density/jumbo flaps improve life and make these act like finer grits, absorbing more vibrations and increasing operator comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.53/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Backing Weight
    Y-wt. Polyester
  • Center Hole Diameter  
    5/8 in-11
  • Disc Diameter  
    6 in
  • Mounting Hole Size
    5/8 in-11
  • Weight
    0.5 lb

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Flap Discs,Discs
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Fiberglass HD Flat Flap Disc
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261132147
  • Manufacturer Upc Number
    662611321471
  • Max Rpm
    10200 rpm
  • Maximum Speed
    10200 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Package Qty
    10
  • Package Quantity
    1
  • Series
    Blaze
  • Shape
    Type 27
  • UPC_NO
    66261132147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)