Motion
66623399298

NORTON ABRASIVES
66623399298

Sanding Disc - 6 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Alumina Abrasive Material, 36 Grit, Blue Color
Mi Item #10957595
MFR #66623399298
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399298

Sanding Disc - 6 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Alumina Abrasive Material, 36 Grit, Blue Color
Mi Item #10957595
MFR #66623399298

Mfr description
66623399298 FLAP DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Attachment Type
    Center Mount
  • Color
    Blue
  • Disc Attachment Type
    Center Mount
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399298
  • Material Application
    Soft metals, stainless steels and titanium, super alloys
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)