Motion
66623399194

NORTON ABRASIVES
66623399194

Sanding Disc - 6.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 60 Grit
MI ITEM #10957599
MFR #66623399194
Your Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399194

Sanding Disc - 6.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 60 Grit
MI ITEM #10957599
MFR #66623399194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.42/each(List $21.19)

Overview

Mfr description
66623399194 FLAP DISCS

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text