Motion
66623399195

NORTON ABRASIVES
66623399195

Sanding Disc - 6.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 80 Grit
Mi Item #10957600
MFR #66623399195
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399195

Sanding Disc - 6.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 80 Grit
Mi Item #10957600
MFR #66623399195

Mfr description
66623399195 FLAP DISCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)