Motion
07660703206

NORTON ABRASIVES
07660703206

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Zirconia Alumina Abrasive Material, Heavy Cotton, Polycotton Backing Material, 60 Grit
Mi Item #10957604
MFR #07660703206
Price$22.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660703206

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Zirconia Alumina Abrasive Material, Heavy Cotton, Polycotton Backing Material, 60 Grit
Mi Item #10957604
MFR #07660703206

Mfr description
07660703206 FLAP DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.57/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Backing Weight
    Y-Weight
  • Disc Diameter  
    7 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    Heavy Cotton, Polycotton
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    07660703206
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Low Carbon Steels, Super Alloys, Titanium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)