Motion
66623399196

NORTON ABRASIVES
66623399196

Norton Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, X-wt. Cotton Backing Material, P24 Grit, Blue Color
Mi Item #10957607
MFR #66623399196
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399196

Norton Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, X-wt. Cotton Backing Material, P24 Grit, Blue Color
Mi Item #10957607
MFR #66623399196

Mfr description
66623399196 FLAP DISCS
  • Type 29 conical flap discs with high performance zirconia alumina plus abrasive provide aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Backing Weight
    X-wt. Cotton
  • Block Length
    38 mm
  • Block Width
    25 mm
  • Diameter
    7 in
  • Disc Diameter  
    7 in
  • Hole Size
    7/8 in
  • Mounting Hole Size
    7/8 in
  • Outside Diameter
    7 in
  • Overall Diameter
    7 in
  • Overall Width
    25 mm
  • Pad Diameter
    7 in
  • Size
    7 x 7/8 in
  • Unthreaded Arbor Diameter
    7/8 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Material Color
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Backing Material
    X-wt. Cotton
  • Coat Type
    Coated
  • Color
    Blue
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Center Mount
  • Country of Origin
    France
  • Disc Attachment Type
    Center Mount
  • Disc Type
    Fiberglass Conical Flap Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    P24 Grit
  • Grit Number
    P24
  • Harmonization Code
    6805.10
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399196
  • Manufacturer Upc Number
    666233991968
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Max Rpm
    8600 rpm
  • Maximum Speed
    8600 rpm
  • Mineral Type
    Zirconia Alumina
  • Mounting Type
    Center Mount
  • Package Quantity
    1
  • Shape
    Type 29
  • Stone Material
    Zirconia Alumina
  • Stone Shape
    Type 29
  • UPC_NO
    66623399196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)