Motion
66261023269

NORTON ABRASIVES
66261023269

Norton Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
MI ITEM #10957610
MFR #66261023269
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261023269

Norton Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
MI ITEM #10957610
MFR #66261023269

Mfr description
66261023269 FIBER DISCS
  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
  • Heavier fiber backing for additional strength and tear resistance
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Backing Weight
    Fiber
  • Diameter
    4-1/2 in
  • Disc Diameter  
    4-1/2 in
  • Outside Diameter
    4-1/2 in
  • Overall Diameter
    4-1/2 in
  • Pad Diameter
    4-1/2 in
  • Size
    4-1/2 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Attachment Type
    Speed-Change Fastener
  • Back Mounting Type
    Speed-Change Fastener
  • Backing Material
    Fiber
  • Coat Type
    Coated
  • Color
    Orange
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Connection Type
    Speed-Change Fastener
  • Contact Material
    300 Series Stainless, 400 Series Stainless, Super Alloys, Titanium
  • Country of Origin
    United States of America
  • Disc Attachment Type
    Speed-Change Fastener
  • Disc Type
    Fiber Locking Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    24 Grit
  • Grit Number
    24
  • Harmonization Code
    6805.10
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261023269
  • Manufacturer Upc Number
    662610232693
  • Material Application
    300 Series Stainless,400 Series Stainless,Super Alloys,Titanium
  • Max Rpm
    20000 rpm
  • Maximum Speed
    20000 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Quick Change
    Speed-Change Fastener
  • Stone Material
    Premium Ceramic Alumina
  • UPC_NO
    66261023269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)