Overview
Mfr description
78072715513 FIBER DISCS
- High-performance zirconia alumina abrasive blend provides 15% faster cut and longer life with less power draw than conventional zirconia discs
- Heavier fiber backing for additional strength and tear resistance
- Advanced resin bond technology with enhanced grain adhesion for extended life
- Better choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal EDIT
Specifications
- Manufacturer Package Quantity100
- Disc Diameter
- Arbor Size7/8 in
- Grit Number36
- Max Rpm11000 rpm
- Abrasive TypeCoated Fiber Discs,Discs
- Abrasive MaterialZirconia Alumina
- Backing MaterialFiber
- Backing WeightFiber
- ColorBlue
- Overall Diameter4-1/2 in
- Manufacturer Stock Number78072715513
- Manufacturer Upc Number780727155138
- ApplicationBeveling,Blending,Deburring,Stock Removal
- Country of OriginUnited States of America
- ECCNEAR99
- Attachment TypeCenter Mount,
- Back Mounting TypeCenter Mount,
- Diameter4-1/2 in
- Disc Attachment TypeCenter Mount,
- Mounting Hole Size7/8 in
- Coat TypeCoated
- Pad Diameter4-1/2 in
- Mineral TypeZirconia Alumina
- Abrasive Material ColorZirconia Alumina
- Arbor Hole Size7/8 in
- Color FinishBlue
- Color When DryBlue
- Connection TypeCenter Mount,
- Contact Material300 Series Stainless, 400 Series Stainless, Cast Iron, Soft Carbon Steels, Super Alloys, Titanium
- Disc TypeFiber Disc
- Mounting TypeCenter Mount,
- Grit FEPA36 Grit
- Harmonization Code6805.30
- Hole Size7/8 in
- Material Application300 Series Stainless,400 Series Stainless,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
- Package Quantity1
- Maximum Speed11000 rpm
- Outside Diameter4-1/2 in
- Size4-1/2 x 7/8 in
- Stone MaterialZirconia Alumina
- Unthreaded Arbor Diameter7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data