Motion
66254400696

NORTON ABRASIVES
66254400696

Norton - 4-1/2 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit, Brown Color
MI ITEM #10957650
MFR #66254400696
List Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400696

Norton - 4-1/2 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit, Brown Color
MI ITEM #10957650
MFR #66254400696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.14/each for your price

Overview

Mfr description
66254400696 FIBER DISCS
  • Premium aluminum oxide abrasive with paraffin wax coating provides an excellent cut rate on aluminum and other soft metals
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good coarse grit choice for soft metals when an economical option is required

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    50
  • Max Rpm
    11000 rpm
  • Abrasive Type
    Coated Fiber Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Brown
  • Overall Diameter
    4-1/2 in
  • Manufacturer Stock Number
    66254400696
  • Manufacturer Upc Number
    662544006964
  • UPC_NO
    66254400696
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Diameter
    4-1/2 in
  • Disc Attachment Type
    Center Mount
  • Mounting Hole Size
    7/8 in
  • Coat Type
    Coated
  • Pad Diameter
    4-1/2 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Arbor Hole Size
    7/8 in
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Center Mount
  • Disc Type
    Fiber Disc
  • Mounting Type
    Center Mount
  • Grit FEPA
    50 Grit
  • Harmonization Code
    6805.30.1000
  • Hole Size
    7/8 in
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Package Quantity
    1
  • Maximum Speed
    11000 rpm
  • Outside Diameter
    4-1/2 in
  • Size
    4-1/2 x 7/8 in
  • Stone Material
    Aluminum Oxide
  • Unthreaded Arbor Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text