Motion
66254425336

NORTON ABRASIVES
66254425336

Norton - 5 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
MI ITEM #10957663
MFR #66254425336
List Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254425336

Norton - 5 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
MI ITEM #10957663
MFR #66254425336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.71/each for your price

Overview

Mfr description
66254425336 FIBER DISCS
  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
  • Heavier fiber backing for additional strength and tear resistance
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
  • Best choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
  • and Speed-Change arbor mount provides fast, easy, tool-free disc changes

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Grit Number
    24
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Coated Fiber Discs,Discs
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Orange
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    66254425336
  • Manufacturer Upc Number
    662544253368
  • UPC_NO
    66254425336
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Speed-Change Fastener
  • Back Mounting Type
    Speed-Change Fastener
  • Diameter
    5 in
  • Disc Attachment Type
    Speed-Change Fastener
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Mineral Type
    Premium Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Connection Type
    Speed-Change Fastener
  • Contact Material
    300 Series Stainless, 400 Series Stainless, Super Alloys, Titanium
  • Disc Type
    Fiber Locking Disc
  • Mounting Type
    Speed-Change Fastener
  • Grit FEPA
    24 Grit
  • Harmonization Code
    6805.10
  • Material Application
    300 Series Stainless,400 Series Stainless,Super Alloys,Titanium
  • Package Quantity
    1
  • Maximum Speed
    12000 rpm
  • Outside Diameter
    5 in
  • Quick Change
    Speed-Change Fastener
  • Size
    5 in
  • Stone Material
    Premium Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text