Motion
69957370209

NORTON ABRASIVES
69957370209

Norton Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
MI ITEM #10957668
MFR #69957370209
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370209

Norton Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
MI ITEM #10957668
MFR #69957370209

Mfr description
69957370209 FIBER DISCS
  • Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
  • Heavier fiber backing for additional strength and tear resistance
  • Non-supersized design for carbon steel and soft-to-grind materials and supersized design for stainless steel and hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Backing Weight
    Fiber
  • Diameter
    5 in
  • Disc Diameter  
    5 in
  • Outside Diameter
    5 in
  • Overall Diameter
    5 in
  • Pad Diameter
    5 in
  • Size
    5 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring,Clean and Detail,Finishing,Stock Removal,Beveling,Blending
  • Attachment Type
    Speed-Lok
  • Backing Material
    Fiber
  • Coat Type
    Coated
  • Color
    Orange
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Contact Material
    Cast Iron, Hard Carbon Steels, Tool Steels
  • Country of Origin
    United States of America
  • Disc Attachment Type
    Speed-Lok
  • Disc Type
    Fiber Locking Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    36 Grit
  • Grit Number
    36
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    69957370209
  • Manufacturer Upc Number
    699573702093
  • Material Application
    Cast Iron,Hard Carbon Steels,Tool Steels
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Stone Material
    Premium Ceramic Alumina
  • UPC_NO
    69957370209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)