Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072715504

Norton - 5 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
MI ITEM #10957698
MFR #78072715504

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78072715504 FIBER DISCS
  • Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
  • Heavier fiber backing for additional strength and tear resistance
  • Non-supersized design for carbon steel and soft-to-grind materials
  • Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    36
  • Max Rpm
    10000 rpm
  • Abrasive Type
    Coated Fiber Discs,Discs
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Orange
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    78072715504
  • Manufacturer Upc Number
    780727155046
  • Application
    Deburring,Clean and Detail,Finishing,Stock Removal,Beveling,Blending
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Diameter
    5 in
  • Mounting Hole Size
    7/8 in
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Mineral Type
    Premium Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Arbor Hole Size
    7/8 in
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Contact Material
    Cast Iron, Hard Carbon Steels, Tool Steels
  • Disc Type
    Fiber Disc
  • Grit FEPA
    36 Grit
  • Harmonization Code
    6805.30.0000
  • Hole Size
    7/8 in
  • Material Application
    Cast Iron,Hard Carbon Steels,Tool Steels
  • Package Quantity
    1
  • Maximum Speed
    10000 rpm
  • Outside Diameter
    5 in
  • Size
    5 x 7/8 in
  • Stone Material
    Premium Ceramic Alumina
  • Unthreaded Arbor Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text