Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072715515

Norton - 5 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Blue Color
MI ITEM #10957702
MFR #78072715515

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78072715515 FIBER DISCS
  • High-performance zirconia alumina abrasive blend provides 15% faster cut and longer life with less power draw than conventional zirconia discs
  • Heavier fiber backing for additional strength and tear resistance
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Better choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal EDIT

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    36
  • Max Rpm
    10000 rpm
  • Abrasive Type
    Coated Fiber Discs,Discs
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Blue
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    78072715515
  • Manufacturer Upc Number
    780727155152
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Center Mount,
  • Back Mounting Type
    Center Mount,
  • Diameter
    5 in
  • Disc Attachment Type
    Center Mount,
  • Mounting Hole Size
    7/8 in
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Mineral Type
    Zirconia Alumina
  • Abrasive Material Color
    Zirconia Alumina
  • Arbor Hole Size
    7/8 in
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Center Mount,
  • Contact Material
    300 Series Stainless, 400 Series Stainless, Cast Iron, Soft Carbon Steels, Super Alloys, Titanium
  • Disc Type
    Fiber Disc
  • Mounting Type
    Center Mount,
  • Grit FEPA
    36 Grit
  • Harmonization Code
    6805.30
  • Hole Size
    7/8 in
  • Material Application
    300 Series Stainless,400 Series Stainless,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Package Quantity
    1
  • Maximum Speed
    10000 rpm
  • Outside Diameter
    5 in
  • Size
    5 x 7/8 in
  • Stone Material
    Zirconia Alumina
  • Unthreaded Arbor Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text