Motion
66254400691

NORTON ABRASIVES
66254400691

Norton Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 80 Grit, Brown Color
Mi Item #10957727
MFR #66254400691
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400691

Norton Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 80 Grit, Brown Color
Mi Item #10957727
MFR #66254400691

Mfr description
66254400691 FIBER DISCS
  • Premium aluminum oxide abrasive with paraffin wax coating provides an excellent cut rate on aluminum and other soft metals
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Backing Weight
    Fiber
  • Diameter
    5 in
  • Disc Diameter  
    5 in
  • Hole Size
    7/8 in
  • Mounting Hole Size
    7/8 in
  • Outside Diameter
    5 in
  • Overall Diameter
    5 in
  • Pad Diameter
    5 in
  • Size
    5 x 7/8 in
  • Unthreaded Arbor Diameter
    7/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Backing Material
    Fiber
  • Coat Type
    Coated
  • Color
    Brown
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Center Mount
  • Country of Origin
    Canada
  • Disc Attachment Type
    Center Mount
  • Disc Type
    Fiber Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    80 Grit
  • Grit Number
    80
  • Harmonization Code
    6805.30.1000
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66254400691
  • Manufacturer Upc Number
    662544006919
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Center Mount
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    66254400691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)