Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623395026

Norton - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 80 Grit, Black Color
MI ITEM #10957770
MFR #66623395026

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66623395026 FIBER DISCS
  • Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
  • Speed-Change arbor mount provides fast, easy, tool-free disc changes

Specifications

  • Manufacturer Package Quantity
    10
  • Disc Diameter
  • Grit Number
    80
  • Max Rpm
    8600 rpm
  • Abrasive Type
    Coated Fiber Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Black
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    66623395026
  • Manufacturer Upc Number
    666233950262
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Diameter
    7 in
  • Coat Type
    Coated
  • Pad Diameter
    7 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Black
  • Color When Dry
    Black
  • Disc Type
    Fiber Locking Disc
  • Grit FEPA
    80 Grit
  • Harmonization Code
    6805.30
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Package Quantity
    1
  • Maximum Speed
    8600 rpm
  • Outside Diameter
    7 in
  • Size
    7 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text