Motion
63642503030

NORTON ABRASIVES
63642503030

5 x 7/16 - 20 In. AVOS Medium Density Non-Vacuum Triangular Speed-Lok Back-up Pad for Fiber Discs
MI ITEM #10957807
MFR #63642503030
List Price$51.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503030

5 x 7/16 - 20 In. AVOS Medium Density Non-Vacuum Triangular Speed-Lok Back-up Pad for Fiber Discs
MI ITEM #10957807
MFR #63642503030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.51/each for your price

Overview

Mfr description
63642503030 ACCESSORIES

Specifications

  • Manufacturer Stock Number
    63642503030
  • Abrasive Type
    Back-up Pads,Accessories
  • Manufacturer Upc Number
    636425030300
  • UPC_NO
    63642503030
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Application
    Aluminum /Metal Panel Bonding,Beveling,Blending,Deburring,Finishing,Paint Removal,Polishing,Rust Removal,Sanding,Stock Removal,Stripping
  • Arbor Hole Size
    7/16 in - 20
  • Arbor Size
    7/16 in - 20
  • Weight
    0.51 lb
  • Center Hole Diameter
    7/16 in - 20
  • Diameter
    5 in
  • Dimensions
    5 x 7/16 - 20 in
  • Disc Diameter
    5 in
  • Harmonization Code
    8467.99.0190
  • Hole Size
    7/16 in - 20
  • Max Rpm
    20000 rpm
  • Product Types
    Back-up Pads,Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text