Motion
66254492277

NORTON ABRASIVES
66254492277

4-1/2 x 5/8-11 In. Medium Density Non-Vacuum Smooth Face Back-up Pad for Fiber & Non-Woven Discs
Mi Item #10957809
MFR #66254492277
Price$63.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254492277

4-1/2 x 5/8-11 In. Medium Density Non-Vacuum Smooth Face Back-up Pad for Fiber & Non-Woven Discs
Mi Item #10957809
MFR #66254492277

Mfr description
66254492277 ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.01/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4-1/2 in
  • Dimensions
    4-1/2 x 5/8-11 in
  • Disc Diameter
    4-1/2 in
  • Hole Size
    5/8 in-11
  • Weight
    0.4 lb

Details

  • Application
    Aluminum /Metal Panel Bonding,Beveling,Blending,Deburring,Finishing,Paint Removal,Polishing,Rust Removal,Sanding,Stock Removal,Stripping
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Harmonization Code
    8467.99.0190
  • Manufacturer Stock Number
    66254492277
  • Manufacturer Upc Number
    662544922776
  • Max Rpm
    20000 rpm
  • Product Types
    Back-up Pads,Accessories
  • UPC_NO
    66254492277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)