Motion
66261132707

NORTON ABRASIVES
66261132707

Norton Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 50 Grit, Black Color
Mi Item #10957821
MFR #66261132707
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132707

Norton Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 50 Grit, Black Color
Mi Item #10957821
MFR #66261132707

Mfr description
66261132707 QUICK-CHANGE DISCS
  • Premium ceramic alumina abrasive blend and advanced grain adhesion promote faster cuts and outlast aluminum oxide and zirconia discs in most applications
  • 1-ply laminate, Y-weight Plus backing construction offers durability with increased conformability on contoured surfaces or any application where added flexibility is needed
  • Advanced self-lubricating grain treatment provides cool cutting on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.64/each

Specifications

Dimensions

  • Arbor Hole Size
    11/16 in
  • Backing Weight
    Y-wt. Polyester
  • Diameter
    1-1/2 in
  • Disc Diameter  
    1-1/2 in
  • Hole Size
    11/16 in
  • Outside Diameter
    1-1/2 in
  • Overall Diameter
    1-1/2 in
  • Pad Diameter
    1-1/2 in
  • Size
    1-1/2 in
  • Unthreaded Arbor Diameter
    11/16 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Stock Removal,Blending,Deburring
  • Attachment Type
    Quick-Change TS (Type II)
  • Back Mounting Type
    TS (Type II)
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Color
    Black
  • Color Finish
    Black
  • Color When Dry
    Black
  • Connection Type
    TS (Type II)
  • Contact Material
    300 Series Stainless, 400 Series Stainless, Cast Iron, Soft Carbon Steels
  • Country of Origin
    United States of America
  • Disc Attachment Type
    TS (Type II)
  • Disc Type
    Quick-Change Cloth Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    50 Grit
  • Grit Number
    50
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261132707
  • Manufacturer Upc Number
    662611327077
  • Material Application
    300 Series Stainless,400 Series Stainless,Cast Iron,Soft Carbon Steels
  • Max Rpm
    30000 rpm
  • Maximum Speed
    30000 rpm
  • Mineral Type
    Ceramic Alumina
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Quick Change
    TS (Type II)
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    66261132707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)