Motion
77696090139

NORTON ABRASIVES
77696090139

Norton Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
Mi Item #10957824
MFR #77696090139
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090139

Norton Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
Mi Item #10957824
MFR #77696090139

Mfr description
77696090139 QUICK-CHANGE DISCS
  • Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
  • Strong fiber backing, heavier and more rigid than conventional cloth discs, adds strength and tear resistance, and allows additional pressure for better results when grinding difficult materials
  • Advanced self-lubricating grain treatment provides coolest cut and significantly faster cut rates
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.73/each

Specifications

Dimensions

  • Backing Weight
    Fiber
  • Diameter
    2 in
  • Disc Diameter  
    2 in
  • Outside Diameter
    2 in
  • Overall Diameter
    2 in
  • Pad Diameter
    2 in
  • Size
    2 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Stock Removal,Blending,Deburring
  • Attachment Type
    Quick-Change TR (Type III)
  • Back Mounting Type
    TR (Type III)
  • Backing Material
    Fiber
  • Coat Type
    Coated
  • Color
    Orange
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Connection Type
    TR (Type III)
  • Contact Material
    300 Series Stainless, 400 Series Stainless, Titanium, Super Alloys
  • Country of Origin
    United States of America
  • Disc Attachment Type
    TR (Type III)
  • Disc Type
    Quick-Change Fiber Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    24 Grit
  • Grit Number
    24
  • Harmonization Code
    6805.10.00.00
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    77696090139
  • Manufacturer Upc Number
    776960901397
  • Material Application
    300 Series Stainless,400 Series Stainless,Titanium,Super Alloys
  • Max Rpm
    30000 rpm
  • Maximum Speed
    30000 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Quick Change
    TR (Type III)
  • Stone Material
    Premium Ceramic Alumina
  • UPC_NO
    77696090139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)