Motion
78072709009

NORTON ABRASIVES
78072709009

Norton - 2 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit, Orange Color
MI ITEM #10957828
MFR #78072709009
List Price$3.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072709009

Norton - 2 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit, Orange Color
MI ITEM #10957828
MFR #78072709009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.74/each for your price

Overview

Mfr description
78072709009 QUICK-CHANGE DISCS
  • Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
  • Strong fiber backing, heavier and more rigid than conventional cloth discs, adds strength and tear resistance, and allows additional pressure for better results when grinding difficult materials
  • Advanced self-lubricating grain treatment provides coolest cut and significantly faster cut rates
  • excels on hard-to-grind materials like 300 and 400 Series Stainless and exotic alloys
  • Coarse grit for the fastest stock removal with most aggressive weld blending, and deburring rates

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Grit Number
    50
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Coated Quick-Change Discs,Discs
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Fiber
  • Backing Weight
    Fiber
  • Color
    Orange
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    78072709009
  • Manufacturer Upc Number
    780727090095
  • UPC_NO
    78072709009
  • Application
    Beveling,Blending,Body Panel Surface Repair,Clean and Detail,Deburring,Finishing,Paint Removal,Rust Removal,Sanding,Smoothing,Stock Removal,Surface Prep
  • Country of Origin
    Mexico
  • ECCN
    EAR99
  • Diameter
    2 in
  • Coat Type
    Coated
  • Pad Diameter
    2 in
  • Mineral Type
    Premium Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Connection Type
    Pressure Sensitive Adhesive
  • Disc Type
    Quick-Change Cloth Disc
  • Grit FEPA
    50 Grit
  • Harmonization Code
    6805.30
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Cast Iron,Gray Iron,Hard Carbon Steels,Tool Steels
  • Package Quantity
    1
  • Maximum Speed
    30000 rpm
  • Outside Diameter
    2 in
  • Size
    2 in
  • Stone Material
    Premium Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought