Motion
78072709012

NORTON ABRASIVES
78072709012

Norton Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #10957839
MFR #78072709012
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072709012

Norton Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #10957839
MFR #78072709012

Mfr description
78072709012 QUICK-CHANGE DISCS
  • Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
  • Strong fiber backing, heavier and more rigid than conventional cloth discs, adds strength and tear resistance, and allows additional pressure for better results when grinding difficult materials
  • Advanced self-lubricating grain treatment provides coolest cut and significantly faster cut rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Backing Weight
    Fiber
  • Diameter
    3 in
  • Disc Diameter  
    3 in
  • Hole Size
    7/8 in
  • Outside Diameter
    3 in
  • Overall Diameter
    3 in
  • Pad Diameter
    3 in
  • Size
    3 in
  • Thickness
    0.0300 in, 0.75 mm
  • Unthreaded Arbor Diameter
    7/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Body Panel Surface Repair,Clean and Detail,Deburring,Finishing,Paint Removal,Rust Removal,Sanding,Smoothing,Stock Removal,Surface Prep
  • Attachment Type
    Quick Change Type R
  • Backing Material
    Fiber
  • Coat Type
    Coated
  • Color
    Orange
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Country of Origin
    United States of America
  • Disc Attachment Type
    Quick Change Type R
  • Disc Type
    Quick-Change Cloth Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    36 Grit
  • Grit Number
    36
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    78072709012
  • Manufacturer Upc Number
    780727090125
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Cast Iron,Gray Iron,Hard Carbon Steels,Tool Steels
  • Max Rpm
    20000 rpm
  • Maximum Speed
    20000 rpm
  • Mineral Type
    Premium Ceramic Alumina
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Stone Material
    Premium Ceramic Alumina
  • UPC_NO
    78072709012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)