Motion
66261132718

NORTON ABRASIVES
66261132718

Norton - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 36 Grit, Black Color
MI ITEM #10957841
MFR #66261132718
List Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132718

Norton - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Y-wt. Polyester Backing Material, 36 Grit, Black Color
MI ITEM #10957841
MFR #66261132718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.28/each for your price

Overview

Mfr description
66261132718 QUICK-CHANGE DISCS
  • Premium ceramic alumina abrasive blend and advanced grain adhesion promote faster cuts and outlast aluminum oxide and zirconia discs in most applications
  • 1-ply laminate, Y-weight Plus backing construction offers durability with increased conformability on contoured surfaces or any application where added flexibility is needed
  • Advanced self-lubricating grain treatment provides cool cutting on hard-to-grind materials
  • Coarse grit excels stock removal, weld blending, and deburring SS, cast iron, and soft carbon steels

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    36
  • Max Rpm
    20000 rpm
  • Abrasive Type
    Coated Quick-Change Discs,Discs
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Color
    Black
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    66261132718
  • Manufacturer Upc Number
    662611327183
  • UPC_NO
    66261132718
  • Application
    Stock Removal,Blending,Deburring
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    TS (Type II)
  • Back Mounting Type
    TS (Type II)
  • Diameter
    3 in
  • Disc Attachment Type
    TS (Type II)
  • Coat Type
    Coated
  • Pad Diameter
    3 in
  • Mineral Type
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Color Finish
    Black
  • Color When Dry
    Black
  • Connection Type
    TS (Type II)
  • Contact Material
    300 Series Stainless, 400 Series Stainless, Cast Iron, Soft Carbon Steels
  • Disc Type
    Quick-Change Cloth Disc
  • Mounting Type
    TS (Type II)
  • Grit FEPA
    36 Grit
  • Harmonization Code
    6805.30
  • Material Application
    300 Series Stainless,400 Series Stainless,Cast Iron,Soft Carbon Steels
  • Package Quantity
    1
  • Maximum Speed
    20000 rpm
  • Outside Diameter
    3 in
  • Quick Change
    TS (Type II)
  • Size
    3 in
  • Stone Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought