Motion
69957339969

NORTON ABRASIVES
69957339969

Norton Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, J-wt. Backing Material, 120 Grit, Brown Color
Mi Item #10957864
MFR #69957339969
Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957339969

Norton Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, J-wt. Backing Material, 120 Grit, Brown Color
Mi Item #10957864
MFR #69957339969

Mfr description
69957339969 CLOTH DISCS
  • Aluminum Oxide grain provides consistent cut and life for general purpose use
  • Improved resin bond system provides longer life
  • Flexible J-wt cotton backing for added conformability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.72/each

Specifications

Dimensions

  • Backing Weight
    J-wt.
  • Diameter
    5 in
  • Disc Diameter  
    5 in
  • Outside Diameter
    5 in
  • Overall Diameter
    5 in
  • Pad Diameter
    5 in
  • Size
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending,Clean and Detail,Finishing,Paint Preparation,Polishing,Sanding,Smoothing,Surface Prep
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    J-wt.
  • Coat Type
    Coated
  • Color
    Brown
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Pressure Sensitive Adhesive
  • Contact Material
    300 Series Stainless, Aluminum, Cast Iron, Hard Woods, Soft Carbon Steels, Soft Woods
  • Country of Origin
    China
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Disc Type
    Cloth PSA Disc
  • ECCN
    EAR99
  • Grade
    Medium
  • Grit FEPA
    120 Grit
  • Grit Number
    120
  • Harmonization Code
    6805.10
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    69957339969
  • Manufacturer Upc Number
    699573399699
  • Material Application
    300 Series Stainless,Aluminum,Cast Iron,Hard Woods,Soft Carbon Steels,Soft Woods
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    69957339969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)